Buy more than* S$200* and get FREE SHIPPING

Folding Conference Table

3.38 (16)
Material (leg)
Steel
Top Plate Thickness (mm)
30
Material (top board)
Melamine
Withstand Load (kg)
30
Color
Cheek
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Depth D x Height H) (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1800x450x700 14.5 1PC 1 YSF-7651 07337416 169.99 SGD
In stock
1800x600x700 15.2 1PC 1 YSF-7651B 07337425 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 3
1 star 3
Review Rating: 3.38
16 Customer Reviews
The reviews are automatic translation.
Used for outdoor festival PA mix mixer, CD set base.
5
From Japan
On 2017-07-21 07:55:39
Light weight, but sturdy. I am very satisfied. Also, since packing materials were also sufficient, there was no damage during transportation.
This review is about item#07337425.
Ordinary conference table
5
From Japan
On 2017-05-18 19:08:47
Very ordinary standard conference table, heavy is a difficult point.
This review is about item#7337416.
Personal computer table
5
From Japan
On 2017-05-02 09:48:59
I put it in a small room so this time size was just right.
This review is about item#07337416.
meeting
4
From Japan
On 2017-03-02 14:37:19
I think that it is good to be firm. I think whether it is okay if the corners do not become useless when connecting and connecting many units if rubber is attached to the four laps.
This review is about item#7337425.
Outdoor sales etc.
4
From Japan
On 2017-01-26 17:21:49
I use it when opening a region, but it is affordable, so I have solid things, so it is very handy. There is no problem at all. However, because it is heavy for carrying, female people may be serious, but it is not because we can not have it.
This review is about item#7337416.
Light work such as packing and assembly
2
From Japan
On 2016-07-08 15:21:22
Although I bought it by being cheap, it is still price. Plastic height adjustment adjuster broke in a few days after purchase. I think that it is better to make it metal parts because it is a part subject to load. Also, it is terrible in the front and back direction with sitting.
This review is about item#07337416.
Used as a workbench for events
5
From Japan
On 2016-07-06 17:30:25
Because it was large in size, I thought it would be okay with the shipping company's flight, but I was impressed because it was sent with firm packaging.
This review is about item#07337425.
Workbench
5
From Japan
On 2015-12-11 15:02:28
It is cheaper than the work bench you have used so far but it is wide and easy to use
This review is about item#07337425.
Packing work of painted products
1
From Japan
On 2015-10-20 23:25:52
I ordered 2 pieces and packed it, but since one was broken, I purchased it, but the previous one is caught in the stopper of the foot, but when I bought it, the stopper of the foot is ineffective It takes a lot of hardship as it gathers in the state of a grazing, and it is hard to push the stopper by pushing it from below after locking it. I also use it while checking again and again because I do not hear it clicking. If only what I purchased is good, I would like to care about the others.
This review is about item#07337416.
For shop opening
2
From Japan
On 2015-06-27 13:20:38
I bought it for a store but it was too heavy to carry.
This review is about item#07337425.

Related Products