Buy more than* S$200* and get FREE SHIPPING

Magnetic V-Block

2.33 (3)
V Surface Angle (degree)
90
...see all>
Product Options
ADD TO CART
Mass (kg/unit) Adsorption Strength (N [kgf]) Compatible Diameter (phi) Dimensions B (mm) Dimensions A (mm) Dimension L1 (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (kg/unit) Adsorption Strength (N [kgf]) Compatible Diameter (phi) Dimensions B (mm) Dimensions A (mm) Dimension L1 (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 200[20] 80(MAX) 50 80 60 100 *[No return] You cannot return this product. For details, see FAQ. 1set(2pc) 1 KMV-80B 49367815 -
Discontinued
[x]
1 150[15] 50(MAX) 40 50 36 70   1Set(2PC) 1 KMV-50B 07274486 -
Discontinued
[x]
3 200[20] 80(MAX) 50 80 60 100   1Set(2PC) 1 KMV-80B 07274495 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 2
1 star 0
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Scribing work
2
From Japan
On 2012-06-06 16:42:35
I bought 10 sets in total, but they differ slightly in shape. It is hard to think, but what kind of production method is it? I think that if it is produced in the same process, it will be of the same shape. As a matter of course the set has the same shape so there is no hindrance to use, but if you use it with 2 sets 4 pieces it can not be used.
This review is about item#07274495.
Scribing work
2
From Japan
On 2012-02-28 12:21:51
How is the key hook of the wooden box not opening? I try to open it forcibly and it crooks and bends. We ordered 7 sets, the wooden box was damaged during shipping and returned. Thanks to the fact that there are 4 sets of stock, we received delivery, but the lid of 3 sets of wooden boxes out of 4 sets does not open. Is it being inspected whether the making is coarse and whether the lid opens smoothly.
This review is about item#07274495.
Scribe work etc.
3
From Japan
On 2011-01-18 13:29:22
Magnet a little weak
This review is about item#07274504.

Related Products