Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Welding Face Shield

4.67 (3)
Caution
Glass not included.
Window Dimensions (Width x Height)(mm)
Around 90x40
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
Around 220x140x340
Material
Made of fiber
...see all>
Product Options
ADD TO CART
Specification Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Opening-and-closing window type Around 440 1PC 1 Helmet A type 06706253 62.99 SGD
In stock
Window frame fixed type Fixed window type Aprroximately 430 1PC 1 Helmet B type 06707723 54.99 SGD
Shipped after 2018-07-10
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Welding construction
5
From Japan
On 2015-11-06 15:01:50
The threads of each part are easy to loosen.
This review is about item#06706253.
Welding operation
5
From Japan
On 2014-09-24 15:17:24
The fastening part of the head of the face was not too hard, it was just too good. I felt that making the surface itself was also solid and good for the price.
This review is about item#06706253.
Used for welding of steel plates and grinding after welding
4
From Japan
On 2010-01-04 20:58:13
I use it very conveniently. Welding in a narrow place is inconvenient and I want you to cut the face small.
This review is about item#06706253.

Related Products