Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Fiberglass Measuring Tape

4.20 (41)
Tensile Strength (N)
10
Material (handle)
TPR
Material (tips)
ABS plastic
Measuring Range (m)
0 to 50 (scale from 50 mm)
Material (belt)
Glass fiber
Scale
Both sides: 2mm chiseled units
Tape Width (mm)
13
Length (m)
50
Material (Body)
ABS plastic
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FC-50 07335395 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 22
4 star 9
3 star 7
2 star 2
1 star 1
Review Rating: 4.20
41 Customer Reviews
The reviews are automatic translation.
Fixtures
5
From Japan
On 2017-09-16 17:10:54
Although I bought it for the first time, the price was affordable, it was easy to use.
This review is about item#17465184.
Used for measurement when planting vegetables
5
From Japan
On 2017-06-28 18:45:41
I use it without trouble at a low price. It is very convenient because there is scale on both sides.
This review is about item#7335395.
Layout measurement during upland field production
5
From Japan
On 2017-05-19 20:49:00
Despite the price of a third of marketing (home center etc.), it can be used without any inferiority.
This review is about item#17465184.
For easy distance measurement
5
From Japan
On 2017-04-20 15:35:43
The cost performance is very good. Sufficiently, it can respond to everyday use.
This review is about item#7335395.
Distance setting for course making
5
From Japan
On 2017-03-21 14:43:08
I ordered a 100 meter measure, but I am not satisfied with the feeling of use and the price, I think that it is worth the price by comparison with the price of other company's 100 meter measure tape products.
This review is about item#17465184.
During surveying work
4
From Japan
On 2017-03-17 16:23:20
Designed at this price, easy to use, light winding.
This review is about item#7335395.
Measurement of competition course
5
From Japan
On 2017-03-02 09:17:04
It is satisfying because it is a measuring instrument price of 100 meters long which is not sold at ordinary dealers. It is made of fiber glass so it seems to be usable without worrying about rust even in the rain.
For measurement
4
From Japan
On 2016-10-18 00:25:33
I feel it is bigger than necessary if the body is common to 100 meters or 50 meters. Even if it is twisted during rewinding, it is good that it rolls smoothly without biting.
This review is about item#07335395.
Of course we will measure the length
5
From Japan
On 2016-10-04 17:01:15
I think that it is good for the price and is good. I am worried about durability.
This review is about item#17465184.
Electrical construction
4
From Japan
On 2016-08-16 14:43:06
Usability is easy to use and is convenient because it has 100M
This review is about item#17465184.

Related Products