Buy more than* S$200* and get FREE SHIPPING

OKAMOTO PE Cloth Tape-#414

4.00 (15)
Adhesive Force (N/25mm)
8.82
Tensile Strength (N/25mm)
142.1
Tape Thickness (mm)
0.16
Tape Length (m)
25
...see all
Product Options
ADD TO CART
Deployment Force (N/10mm) Tensile Strength (N/10mm) Adhesive Power (N/10mm) Purpose Adhesive Base Material Tape Width (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Deployment Force (N/10mm) Tensile Strength (N/10mm) Adhesive Power (N/10mm) Purpose Adhesive Base Material Tape Width (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.4 56.8 3.53 Painting And Curing Acrylic Polyethylene woven fabric 100 Light Green   1Case(12Roll) 1 No.414 73382425 119.90 SGD
Shipped after 2017-03-27
2.4 56.8 3.53 For paint curing Acrylic Woven polyethylene 38 LightGreen *[No return] You cannot return this product. For details, see FAQ. 1Case(36Roll) 1 No.414 73382382 139.90 SGD
Shipped after 2017-03-31
2.4 56.8 3.53 Painting And Curing Acrylic Polyethylene woven fabric 25 Light Green   1Case(60Roll) 1 #414 73382364 149.90 SGD
Shipped after 2017-03-27
2.4 56.8 3.53 For paint curing Acrylic Woven polyethylene 75 LightGreen   1Case(18Roll) 1 No.414 73382407 139.90 SGD
Shipped after 2017-03-27
- - - For paint curing Acrylic Woven polyethylene fabric 50 Light green   1Roll 1 #414 08459604 4.25 SGD
Shipped after 2017-03-27
- - - For paint curing Acrylic Woven polyethylene fabric 50 Light blue   1Roll 1 #414 08459613 4.25 SGD
Shipped after 2017-03-27
- - - For paint curing Acrylic type Woven polyethylene fabric 50 Transparent   1Roll 1 #414 35081401 4.25 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 2
2 star 2
1 star 1
Review Rating: 4.00
15 Customer Reviews
The reviews are automatic translation.
Tacking work
5
From Japan
On 2017-02-13 17:46:12
Staple commodity. Have been used with confidence has excellent quality.
This review is about item#35081401.
Used for temporary judgment of wiring code
3
From Japan
On 2016-11-25 16:13:44
If you are a temporary tacking, I mono want the adhesive does not remain at all in the base, it seems there are some differences by the manufacturer. I always use it.
This review is about item#35081401.
During curing
3
From Japan
On 2016-10-04 10:22:48
It was very easy to use normally.
This review is about item#8459613.
Curing work
5
From Japan
On 2016-06-07 14:44:05
Product prices than are inexpensive capacity of other companies also have been satisfied with the equivalent.
This review is about item#73382425.
Curing of water supply and drainage facilities construction throughout
5
From Japan
On 2015-11-27 20:37:03
Well is cut, no adhesive residue, because the prominent color, good visibility, is also picking up easy to become trash.
This review is about item#08459604.
Curing
5
From Japan
On 2015-11-23 17:16:33
It is easy to cut
This review is about item#08459604.
Experiment
5
From Japan
On 2015-10-27 16:04:26
Even better when the size and color is in the rich
This review is about item#08459613.
Packaging of products using the bubble wrap Mr.
5
From Japan
On 2015-07-25 11:22:18
It is used to packing of the product of using the bubble wrap kun when you ship the product. Previously, that's this, but was using the packing tape, it was not able to re-use are destroyed bubble wrap kun when you were peeled stopped firmly. This tape it and there is also a pressure-sensitive adhesive force, you even clean peeling when peeled off. Moreover, the tape is thin, is shorter working hours so easily cut by hand. Come in handy to have.
This review is about item#08459604.
Curing
1
From Japan
On 2014-10-23 11:57:48
Long using and I was, but it was my voice to say that can not be used in curing remaining adhesive from the field in as grew stronger recently to become adhesive.
This review is about item#35081401.
Packaging and a bit of luggage, use the temporary stop, etc.
5
From Japan
On 2014-04-11 21:34:29
It is selfish is good to use in just a good adhesive force.
This review is about item#08459604.

Related Products