Buy more than* S$200* and get FREE SHIPPING

Set File Half Round

File Part Width W (mm)
12
File Cut Roughness
40cuts/cm, First oil
File Length (mm)
110, 110
Type
5 pcs
Overall Length (mm)
215, 215
Thickness (mm)
3.8, 3.8
Width (mm)
12
Shape
Semi-circle
Type
Set
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5PCSet) 1 HA00504 07012187 109.90 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products