Buy more than* S$200* and get FREE SHIPPING

Set Flat File

5.00 (1)
File Cut Roughness
First oil
Shape
Flat
Type
Set
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Dimension (Width W x Thickness) (mm) Weight (g) File Length (mm) Type Overall Length (mm) Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Dimension (Width W x Thickness) (mm) Weight (g) File Length (mm) Type Overall Length (mm) Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
433-8383 - - 110, 110 5 pcs 215, 215 3.5, 3.5 11, 11 1Set(5PCSet) 1 HI00504 06787462 65.99 SGD
In stock
433-8421 9x3.0, 9x3.0 310, 310 100, 100 8 pcs 200, 200 3, 3 9, 9 1Set(8PCSet) 1 HI00804 06789203 96.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Train model making
5
From Japan
On 2015-04-17 15:09:15
As expected it is Tsubosan. It is well cut and the finished surface is perfect. Clogging is also less, sharpness also does not fall down Nakanaka. Why not to continue purchasing, perhaps because it seems likely to last for the last 5 books.
This review is about item#06787462.

Related Products