Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Drill Bit Tr Type For Porcelain Tiles

4.45 (11)
...see all>
Product Options
ADD TO CART
Effective Length (mm) Cutting Edge Diameter (phi mm) Overall Length (mm) Shank Diameter (phi mm) TRUSCO Part Number Shank Diameter (mm) Weight (g) Using Electric Drill Suitable Rotation (min-1[r.p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Length (mm) Cutting Edge Diameter (phi mm) Overall Length (mm) Shank Diameter (phi mm) TRUSCO Part Number Shank Diameter (mm) Weight (g) Using Electric Drill Suitable Rotation (min-1[r.p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 8 125 - - 8 42 1000 or less 1PC 1 TR8.0x125 07041772 9.99 SGD
In stock
50 4.8 85 0.8 - - 14 1000 or less 1PC 1 TR4.8x85 10039032 6.99 SGD
In stock
75 7 125 - - - - 1000 or less 1PC 1 TR7.0x125 10039093 9.99 SGD
In stock
65 5.5 100 5.5 - - 18 1000 or less 1PC 1 TR5.5x100 10039057 7.99 SGD
In stock
90 9.5 150 - - - - 1000 or less 1PC 1 TR9.5x150 10039145 16.99 SGD
Shipped after 2018-05-08
75 7.5 125 - 332-2947 - - 1000 or less 1PC 1 TR7.5x125 10039111 9.99 SGD
Shipped after 2018-05-02
50 3 85 - 332-2793 - - less than 1000 1PC 1 TR3.0x85 10038962 6.99 SGD
In stock
50 3.2 85 - 332-2807 - - less than 1000 1PC 1 TR3.2x85 10038971 6.99 SGD
In stock
50 3.5 85 - 332-2823 - - 1000 or less 1PC 1 TR3.5x85 10038987 6.99 SGD
In stock
50 3.8 85 - 332-2831 - - 1000 or less 1PC 1 TR3.8x85 10038996 6.99 SGD
Shipped after 2018-05-08
50 4 85 - 332-2840 - - 1000 or less 1PC 1 TR4.0x85 10039005 6.99 SGD
In stock
50 4.3 85 - 332-2858 - - 1000 or less 1PC 1 TR4.3x85 10039014 6.99 SGD
In stock
50 4.5 85 - 332-2866 - - 1000 or less 1PC 1 TR4.5x85 10039023 6.99 SGD
In stock
50 5 85 - 332-2882 - - 1000 or less 1PC 1 TR5.0x85 10039041 6.99 SGD
In stock
65 6 100 - 332-2904 - - less than 1000 1PC 1 TR6.0x100 10039066 7.99 SGD
In stock
65 6.4 100 - 332-2912 - - 1000 or less 1PC 1 TR6.4x100 10039075 7.99 SGD
In stock
65 6.5 100 - 332-2921 - - less than 1000 1PC 1 TR6.5x100 10039084 7.99 SGD
Shipped after 2018-05-09
75 7.2 125 - - - - 1000 or less 1PC 1 TR7.2x125 10039102 9.99 SGD
Shipped after 2018-05-08
75 8.5 125 - 332-2963 - - 1000 or less 1PC 1 TR8.5x125 10039127 9.99 SGD
In stock
90 9 150 - - - - 1000 or less 1PC 1 TR9.0x150 10039136 11.99 SGD
In stock
90 10.5 150 - - - - less than 1000 1PC 1 TR10.5x150 10039154 12.99 SGD
In stock
90 11 150 - - - - 1000 or less 1PC 1 TR11.0x150 10039163 12.99 SGD
In stock
50 3.4 85 - 332-2815 - - less than 1000 1PC 1 TR3.4x85 10039172 6.99 SGD
Shipped after 2018-05-02
90 10 150 - - - - 1000 or less 1PC 1 TR10.0x150 06753695 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Drilling work of tiles
3
From Japan
On 2016-12-06 14:58:40
At first I usually opened a hole but I thought that would last longer.
This review is about item#10038996.
Attach a stainless steel cut character sign to the stone surface, with a hole
4
From Japan
On 2015-12-22 16:11:30
I have been doing signature installation for about 35 years. I will add a stainless steel cutting character sign on the stone surface. I have to open thin holes exactly, but I feel the shortest among the cuts I used up to now. Actually, I use it while sharpening, but I'm happy if it will last longer.
This review is about item#10038962.
Mortar, Concrete wall pothole
5
From Japan
On 2014-12-08 15:21:57
I thought that the initial center was difficult to shift.
This review is about item#10039041.
Drilling of tiles
5
From Japan
On 2014-09-02 19:41:51
Price and sharpness are outstandingly satisfactory.
This review is about item#10039154.
Tile drilling
3
From Japan
On 2014-08-16 23:37:08
Although it felt good when used for the first time, it is unknown how much you can use it.
This review is about item#10039136.
Drilling of tiles
5
From Japan
On 2013-10-19 01:02:44
Because of the price, because things are good, I use it frequently.
This review is about item#10039005.
Drilling a hole in a bathroom tile
5
From Japan
On 2013-08-27 16:26:35
Cheap than buying at a home center.
This review is about item#10038971.
Tilt drilling
5
From Japan
On 2013-07-14 19:48:55
Because it is a consumable item, we have chosen low-priced items that last as long as possible, but with this item, we are satisfied with the sharpness, price, so far.
This review is about item#10039023.
Drilling of stones and the like
4
From Japan
On 2013-04-19 14:56:32
Because the cut is not symmetrical, it is good to cut, but if you use a drill of the size you want to break after opening the prepared hole, the hole may become bigger.
This review is about item#10038962.
Tile drilling
5
From Japan
On 2012-05-27 07:57:35
Drilling of tiles is very smooth.
This review is about item#10039066.

Related Products