Buy more than* S$200* and get FREE SHIPPING

For PZ concrete, for stone wave offset wheel No.27 100 mm

4.50 (2)
Purpose
Such as blocks, bricks and concrete chipping and chamfer.
Outer Diameter (phi mm)
103
Maximum Operating Speed (m/s [m/min])
71.7[4300]
Hardness
P
Maximum Rotation Speed (min-1[r. p.m])
13000
Hole Diameter (phi mm)
15
Abrasive Material
GC
Thickness (mm)
2.5/3.5
Grain Size
16
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 07339902 4.48 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I used it for the concrete foundation adjustment before painting.
5
From Japan
On 2015-11-11 10:02:39
I could use it without problems. Inexpensive is also good. I also want to order next time.
This review is about item#07339902.
Deburring and finishing of concrete secondary products
4
From Japan
On 2013-01-30 18:26:46
Previously I used BS concrete Thunder from Ichiguchi, but I tried switching it because it is cheap, but there seems to be no problem in particular.
This review is about item#07339902.

Related Products