Buy more than* S$200* and get FREE SHIPPING

Cut Off Wheel

Purpose
Standard metal, aluminum, copper, stainless pipe.
Grain Size, Hardness
46P
Outer Diameter (phi mm)
106
Maximum Operating Speed (m/s [m/min])
80(4800)
Maximum Rotation Speed (min-1[r. p.m])
15000
Hole Diameter (phi mm)
15
Abrasive Material
AX
Thickness (mm)
1.5/1.8
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 1.5Ax106 09600333 4.76 SGD
Shipped after 2017-09-26
ADD TO CART

Related Products