Buy more than* S$200* and get FREE SHIPPING

Push Pull Gauge

5.00 (2)
Body Dimensions (Width x Depth x Height) (mm)
67x48x232.5
Functions
Peak holding (needle stop function)
Allowable Temperature (degreeC)
0 - +40
Pricision
+/-0.3%F.S
Body Weight (g)
About 600
Stroke (mm)
10
Accessories
Attaching portions 6 (small hook, a common type, a cone, A type, V type, a connection lot), an accommodating case, an inspection report, an operation manual
Application
Measure touch ability of touch panel and keybord. Measure take over ability of tape and sticker
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Maximum Working Load (N) Minimum Unit Scale TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Maximum Working Load (N) Minimum Unit Scale TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1145 10 0.1N 100 equal parts 456-0086 1PC 1 FB-10N 06858135 519.90 SGD
Shipped after 2017-03-03
1-1145 20 0.2N 100 equal parts 456-0108 1PC 1 FB-20N 33025973 519.90 SGD
Shipped after 2017-03-03
1-1145 500 5N 100 equal parts 456-0132 1PC 1 FB-500N 33026007 519.90 SGD
Shipped after 2017-02-27
- 50 0.5N 100 Connectoritation - 1PC 1 FB-50N 06859176 509.90 SGD
Shipped after 2017-02-27
- 100 1N Division into 100 equal parts - 1PC 1 FB-100N 08235841 519.90 SGD
Shipped after 2017-02-27
- 200 2N 100 division into equal parts - 1PC 1 FB-200N 33025982 519.90 SGD
Shipped after 2017-02-27
- 300 2.5N Division into 120 equal parts - 1PC 1 FB-300N 33025991 519.90 SGD
Shipped after 2017-03-08
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
押弦 tension measurement of guitar
5
From Japan
On 2015-12-03 09:50:16
It was purchased for 押弦 tension measurement of the guitar. Using the included attachment, we measure the 押弦 tension of one by one chord. When measured by the attitude at the time of performance, it is very useful function of zeroing of scale.
This review is about item#06858135.
Load check of fabric stretched dimensions for confirmation of the instrument
5
From Japan
On 2013-06-11 09:22:13
And it can be used without problems Quality, the price surface was satisfactory to some extent If you have a chance of buying the next time, I would like to buy continues
This review is about item#08235841.

Related Products