Buy more than* S$200* and get FREE SHIPPING

Immersion Hot Water Heater

4.39 (18)
Power Cord (m)
2
Rated Voltage (V)
100
Material
Copper pipe (CUT)
...see all
Product Options
ADD TO CART
Capacity (kW) Capacity (W) Size Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (kW) Capacity (W) Size Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 1000 Small 380 1PC 1 H-1000S 06387726 109.90 SGD
In stock
1 1000 large 500 1PC 1 H-1000L 06387717 98.86 SGD
In stock
- 500 - 265 1PC 1 H-500S 10244157 64.47 SGD
In stock
- 500 - 400 1PC 1 H-500L 10244166 64.47 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 7
3 star 0
2 star 0
1 star 1
Review Rating: 4.39
18 Customer Reviews
The reviews are automatic translation.
Of hot water, for heating
4
From Japan
On 2017-02-22 14:49:08
Heater body and the power cord, are resin mold, the heater water, the connecting portion, but the humidity is 100%, we can use.
This review is about item#10244166.
Water heater
5
From Japan
On 2016-09-18 22:04:20
Just right to boil a bath. Rubber wire smell of a bad. In copper, because it can be, there kiddle bacteria effect.
This review is about item#6387717.
Thawing of frozen meat
4
From Japan
On 2016-06-16 16:55:08
May, if what the thermostat is attached
This review is about item#10244157.
Carpentry work cleaning
5
From Japan
On 2016-03-25 11:22:01
Now warm and sooner rather than later.
This review is about item#10244166.
Hot water work
5
From Japan
On 2016-02-06 15:43:55
Temperature adjustment is not possible, but is less expensive because it is enough.
This review is about item#10244157.
Since the field of water congeal
5
From Japan
On 2016-01-21 20:50:57
I am pleased
This review is about item#10244157.
Warm bucket of water
5
From Japan
On 2016-01-14 16:52:07
It was allowed to warm faster than I thought.
This review is about item#10244166.
To put parts pickled, we use in order to hot water
5
From Japan
On 2016-01-13 17:23:09
Since we are using from the previous, very good usability.
This review is about item#10244157.
Using water at the time of the mortar mixing hot water for antifreeze
4
From Japan
On 2015-12-11 23:14:28
Increase the temperature of the water at the moment there is no problem close to the catalog value is also because there are a lot of outdoor use, still unknown about the durability. Although it at least is good if there is a waterproof function at this price.
This review is about item#06387717.
Kettle in the field
5
From Japan
On 2015-03-27 09:07:08
Since immediately boil, it is very useful.
This review is about item#10244157.

Related Products