Buy more than* S$200* and get FREE SHIPPING

SDS Rotary Chuck Set

4.75 (4)
Chuck Grasp Range (mm)
1.5 - 13
Overall Length (mm)
121
Set Contents
13mm chuck (chuck with handle) Chuck handle SDS rotary chuck adapter (reVerse threaded) chuck fixing hand thread
Specification
Forward and reverse rotation (13mm rotary chuck)
Description
By SDS plus shank hammer drill, bits, and the like that may only be used in rotation of the straight shank is available.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CK-SDS13 07031376 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
For drill
5
From Japan
On 2017-08-11 00:29:23
The size is reasonable, with the chuck also attached, it can be used with confidence in the product of Bosch. I would be looking for other cheap ones, but I think that if you use it for work you were able to buy it at this price.
This review is about item#07031376.
Used on a drill
4
From Japan
On 2016-02-10 18:46:28
It was pretty good as I used the same thing before
This review is about item#07031376.
Push
5
From Japan
On 2016-02-02 17:38:51
Last moment
This review is about item#07031376.
Drilling Mixer
5
From Japan
On 2015-12-14 20:00:07
It is a kanji that I firmly grip. I do not know that future durability will not be used, but it is good because manufacturers can also trust

Related Products