Buy more than* S$200* and get FREE SHIPPING

Aseismic Hand Lamp

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Bulbs
Seismic ball 110V200W
Rated Power Consumption (W)
200
Cord Length (m)
0.25
Connector
E26
Rated Voltage (V)
110
Weight (g)
320
Dimension (mm)
150x350
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ML-200 03361477 -
Discontinued
[x]
ADD TO CART

Related Products