Buy more than* S$200* and get FREE SHIPPING

Dust Tray Red

4.75 (4)
Material (dustpan body)
Polypropylene
Material (broom bristles)
Fiber
Overall Length (cm)
About 81
Material (Handle Part)
Horse: wood, plastic tube Dustpan: plastic coated pipe
Material (Grip)
Polyethylene
Width (cm)
About 26
Weight (g)
572
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 - 07099041 65.76 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Cleaning of floor
5
From Japan
On 2016-03-04 15:15:24
Where you stick a Chirito and the broom is, less likely to break, both rose kicking without, the place to be put away is, it is good.
This review is about item#07099041.
Cleaning around warehouse / entrance
5
From Japan
On 2014-07-01 16:39:47
After using, the fit of the broom is GOOD! There is also moderate part of the broom and this is also GOOD! I am not tired because I will not bend my waist.
This review is about item#07099041.
clean up
4
From Japan
On 2014-06-13 13:51:44
It is a very ordinary broom and dust. I was surprised that the cardboard of packaging was big.
This review is about item#07099041.
Garden cleaning
5
From Japan
On 2013-12-10 19:40:10
It's okay as my back does not hurt. The price is a little expensive.

Related Products