Buy more than* S$200* and get FREE SHIPPING

Handy Glass Wiper

4.44 (9)
Material (rubber)
Synthetic rubber
Material (frame)
Aluminum
Overall Length (cm)
About 15
Material (Grip)
ABS resin
Width (cm)
Around 33
Weight (g)
139
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AG322 07098962 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
House cleaning
5
From Japan
On 2018-01-17 17:39:13
I use it in a self-employed house cleaning. You can use it without worrying because it is made strong.
This review is about item#7098962.
Bathroom drain
5
From Japan
On 2016-03-17 22:57:28
I am satisfied. The width is just right and draining is good. The mirror draining also feels good.
This review is about item#07098962.
Glass cleaning
1
From Japan
On 2016-03-03 17:27:50
It was cheap. Sorry award
This review is about item#07098962.
Unit bus draining
5
From Japan
On 2015-10-20 17:04:23
Since it comes in contact with the wall, it drains water without stress. I'm glad I bought it.
This review is about item#07098962.
House Clean
5
From Japan
On 2015-07-02 09:02:57
It is light and easy to use, and the surface of the glass cleanly cleared the water.
This review is about item#07098962.
Bath windows wipe
5
From Japan
On 2014-06-15 15:10:29
There is no problem in the quality of the product. The body also uses copper products all the time. It is a necessity of our bus. Some of the crew are using it for draining the body. Please also sell the extension handle to the body. Because vehicles that want to change the extension handle are also coming out.
This review is about item#07098962.
Window cleaning
5
From Japan
On 2013-11-21 16:12:18
I think that it would be nice if it would be possible to purchase handles at the same time and display them in one place.
This review is about item#07098962.
Rock Bath Water discharge of the bathroom floor (Ironaira stone)
5
From Japan
On 2013-11-15 13:12:59
This product purchased five to six years ago has been getting tired so it's time to replace it. Even if it was not necessarily this another, when considering various squeegees at a home center etc., I noticed that this product was a very solid product which I made very firmly, and I re-purchased. I use it almost every day to drain the water on the stone floor, and I think that it is quite a hard usage but I will endure it. I thought that it was good to purchase only rubber, when noticing that the new one was replaced with a new one and the water drain was remarkably different.
This review is about item#07098962.
Drainer of dishwasher line
4
From Japan
On 2013-07-12 18:43:57
Instead of using it for glass, I use it for draining the line of washing machine. Very easy to use and solid. I am saved because water drains cleanly.
This review is about item#07098962.

Related Products