Buy more than* S$200* and get FREE SHIPPING

Multi Purpose Net

4.67 (15)
Caution
Please completely fix the net so that it doesn't get blown away by the wind outside. This cannot be used for lifesaving or projection against falling objects. When using as a golf practice net, please stack two nets on each other and use it.
Purpose
For prevention of cats, dogs, and birds getting in the garden. For sports and golf practicing nets. For room interior storage. For house and yard fencing. For the cultivation of climbing plants. For the defense against balls like gate
Tensile Strength (N)
600
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Grid Dimension (mm Angle) Dimensions (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grid Dimension (mm Angle) Dimensions (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22.5 1x2 Green 1PC 1 - 07272675 -
Discontinued
[x]
22.5 1x3 Green 1PC 1 - 36806095 30.99 SGD
In stock
22.5 2x2 Green 1PC 1 - 36806104 39.99 SGD
In stock
22.5 2x3 Green 1PC 1 - 36806113 51.99 SGD
In stock
25 1x3 Brown 1PC 1 - 36806122 32.99 SGD
In stock
25 2x2 Brown 1PC 1 - 36806131 35.99 SGD
In stock
25 2x3 Brown 1PC 1 - 36806147 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.67
15 Customer Reviews
The reviews are automatic translation.
Mounting on the gate for prevention of dog escape
5
From Japan
On 2017-10-25 17:53:35
Because it is a solid product, it seems to be convenient to use. I am looking forward to it.
This review is about item#36806095.
Prevention of intrusion of cats into the garden
5
From Japan
On 2017-07-07 16:12:10
Because the stray cats are troubled by the stray cats during the planting in the garden, they are using it to prevent intrusion. It seems that it is effective for prevention of cat infestation when using it in a form that makes it inflate with a little fold.
This review is about item#36806095.
For garbage storage birds & cats
5
From Japan
On 2016-12-28 17:42:48
It is stronger than ordinary bird-bird net, and usage was able to do various ways with a little ingenuity, I was satisfied.
This review is about item#36806113.
As a network fence in the garden
5
From Japan
On 2016-11-22 00:22:31
In order to let the dog play in the garden, we set up a net at the entrance. I chose Brown color, and there was no problem at all in function. It can be easily cut with scissors, and the net will not get frayed.
This review is about item#36806122.
To the bird 's net under the shutter.
4
From Japan
On 2016-06-21 09:50:11
Good color with good visibility, making it solid.
This review is about item#36806113.
Keep dogs and cats
5
From Japan
On 2016-06-14 14:44:52
Since the dog cat invades from under the company accordion fence, purchase to close it. It is solid and color is not conspicuous and good.
This review is about item#36806122.
Planting
2
From Japan
On 2016-04-21 17:31:22
I wanted you to sell the same color rope to fix.
This review is about item#36806147.
Prevention of animal (cat) intrusion into the garden
5
From Japan
On 2015-11-22 18:55:24
There are various animal prevention nets, but most are vivid green and yellow mostly. Clear colors are good for crops etc, but for those places where you do not want your house, garden, park etc. not to be so noticeable, this dark brown is very nice. I installed it so as to surround the hedge of the garden, but it is very calm and does not break down the calm atmosphere of the garden. It was very good. The problem is that the price is high in terms of size and that there is no narrow roll shape as the size is not dedicated to pests. I used it cut into several strips and used it, but it was nice to have a cheap and long one. However, the appearance is satisfactory. Recommended for home garden.
This review is about item#36806147.
To the ceiling of the flower bed
5
From Japan
On 2015-11-17 17:03:34
Make the soil of the flower bed and let it go to bed for a while, cats in the gaps between plants and plants, etc. I guess you are having trouble ◯ so I was in trouble. I found a good one. The price is also good. I can cut it and use it, it was decided that the color of Brown was there. I wanted this kind of thing.
This review is about item#36806122.
Golf practice
5
From Japan
On 2015-09-08 19:55:16
Thanks to that, I can practice golf every day. Thanks.
This review is about item#36806147.

Related Products