Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Operating Area Grid Dimension (mm Angle) Dimensions (m) Width (m) Color Length (m) Fit eye (mm) Dimensions (Width x Length) (m) Material Compatible Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Area Grid Dimension (mm Angle) Dimensions (m) Width (m) Color Length (m) Fit eye (mm) Dimensions (Width x Length) (m) Material Compatible Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About untill 90m<sup>2</sup>Supportable 45 9x10.8 - Orange - - - - - - 1PC 1 - 07272702 12.99 SGD
Shipped after 2018-06-27
- - - 3.6 - 9 - - - - - 1pc 1 - 88088262 4.99 SGD
Shipped after 2018-07-02
- - - 5.4 - 18 - - - - - 1pc 1 - 88088296 11.99 SGD
Shipped after 2018-06-27
- - - 7.2 - 9 - - - - - 1pc 1 - 88088287 6.99 SGD
Shipped after 2018-06-27
- - - - Orange - 45 diamond eyes 1.8x18 Polyethylene For 10 square meters Zhang straps 1PC 1 - 88088253 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
As a defensive bird net into the warehouse
3
From Japan
On 2017-02-04 15:49:49
It was light, so it was easy to install. As the wind was a strong place, there was a time when I had trouble getting involved and unraveling from time to time, so I coped with it with a weight on the bottom.
This review is about item#7272702.

Related Products