Buy more than* S$200* and get FREE SHIPPING

Food Thermometer

3.50 (2)
Display Range (deg C)
0 to 100
Minimum Scale (deg C)
2
Weight (g)
About 28
Dimension (mm)
Diameter 35 x 145
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 5496B 03788172 17.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Tea, used to boil the coffee of hot water
5
From Japan
On 2017-03-08 16:35:50
Although small in the round, easy to handle, are satisfied legible.
This review is about item#3788172.
Temperature control of when to take a soup
2
From Japan
On 2016-01-16 13:10:50
Legs are short. You want a large amount to use is attached to the pot at the time of taking the soup, but the leg is short.
This review is about item#03788172.

Related Products