Buy more than* S$200* and get FREE SHIPPING

Digital Timer 100-Minute Guage

4.50 (2)
Package Mass (g)
55
Depth x Width x Height (mm)
15.5x60x96
Setting Time
Maximum of 99 minutes and 99 seconds, minimum 1 second
Volume
70 dB or more
Power
One DC1.5V LR44 type battery used
...see all
Product Options
ADD TO CART
Weight (g) Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 50(battery included) White LR44 type battery x1, strap x1 1PC 1 TD-379-WH 06879363 12.07 SGD
In stock
About 50(battery included) Black LR44 type battery x1, strap x1 1PC 1 TD-379-BK 06879372 12.07 SGD
In stock
About 50 (battery included) red One LR44 type battery, one strap 1PC 1 TD-379-RD 06879381 12.07 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Time-up of the beauty salon
4
From Japan
On 2017-01-26 10:30:00
Easy to see greatly to presbyopia of people, easy to press, is easy to use because is made larger the above all the start button, Do was ☆ 5 if there is a later start calling ~.
This review is about item#6879363.
Because it is a paint company, it is used when making a prototype board.
5
From Japan
On 2013-01-30 13:16:23
It will be extremely helpful to arrive immediately the next day I asked. It is very convenient because it can be lowered from the neck. But it's hard to say if the price is cheaper.
This review is about item#06879363.

Related Products