Buy more than* S$200* and get FREE SHIPPING

A-Type Cutting Instrument

1.00 (1)
Caution
Please make sure to use that model with the correct gas type.
JIS Standard
JIS1 FORM NO. 2 OR EQUIVALENT
Weight (g)
760
Overall Length (mm)
477
...see all
Product Options
ADD TO CART
Burner Gas Working Pressure (MPa) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Burner Gas Working Pressure (MPa) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A No. L.P.G LPG Oxygen: 0.3LPG: 0.02 Crater 1, 2, 3 1PC 1 A Off Gold Light (LPG) 34998223 -
Discontinued
[x]
A# Acetylene Oxygen: 0.3 Acetylene: 0.02 Burner 1, 2, 3 1PC 1 A-cut gold light 34998214 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Scrap cutting operation
1
From Japan
On 2015-10-17 15:40:33
Although I used this cutting machine for many years, the cutting machine I bought this time was incredibly bad. Every valve stubs, especially valves for cutting are terrible. I removed valves and used vaseline on the screws somehow. Recently I have finally gotten used to it. I do not want to buy it much
This review is about item#34998223.

Related Products