Buy more than* S$200* and get FREE SHIPPING

Medium-Sized Cutting Intsrument

4.60 (5)
Caution
Please make sure to use that model with the correct gas type.
Weight (g)
610
Overall Length (mm)
395
...see all>
Product Options
ADD TO CART
Accessories Burner Gas JIS Standard Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Burner Gas JIS Standard Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Crater 1, 2, 3 Central incisor L.P.G LPG JIS1 form No. 1 or equivalent Oxygen: 0.3LPG: 0.02 1PC 1 Central incisor Safe-Deposit Light -II (LPG) 40510924 -
Discontinued
[x]
Burner 1, 2, 3 Medium cutting Acetylene JIS1 FORM NO. 1 EQUIVALENT Oxygen :0.3 Acetylene: 0.02 1PC 1 Medium cutting Gold 34998196 -
Discontinued
[x]
Burner 1, 2, 3 Medium cutting L.P.G LPG JIS1 FORM NO. 1 EQUIVALENT Oxygen :0.3 LPG: 0.02 1PC 1 Medium cutting Gold (LPG) 34998205 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Piping work
5
From Japan
On 2016-03-26 22:59:43
Since it is a maker's item, it is safe to work and it is cheap and it is saved.
This review is about item#34998196.
Purchase of consumables
5
From Japan
On 2016-03-03 23:34:21
I think that the product repertoire of Monotaro is also good as soon as shipping. We purchase various items every month.
This review is about item#34998196.
Cutting of iron material
5
From Japan
On 2016-02-12 10:32:20
It is easy to use because it is very hand-friendly.
This review is about item#34998196.
Cutting of iron plate etc.
3
From Japan
On 2015-11-26 19:13:53
There is no problem. However, since the total length is a little short compared to other companies, the sense of stability at the time of cutting is transmitted directly, so the hand trembling person will feel uncomfortable until get used to it.
This review is about item#34998196.
Cutting of steel
5
From Japan
On 2014-10-13 17:17:49
The former thing was quite old from my friend. It is easy to have sharpness. Speaking of beer is super dry.
This review is about item#34998196.

Related Products