Buy more than* S$200* and get FREE SHIPPING

Welding Rods

Purpose
Vehicles, bridges, light steel framework, and other general welding items For mild steel
Yield Point (N/mm2)
425
Tensile Strength (N/mm2)
466
Elongation (%)
32
...see all>
Product Options
ADD TO CART
Type Impact Resistance Coating Rod Diameter (phi mm) JIS Standard Stick Length (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Impact Resistance Coating Rod Diameter (phi mm) JIS Standard Stick Length (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Impact value: 114J Raimuchitaniya system 4 Z3211 E4303 (old Z3211 D4303) 450 Bo-taniro: Orange 1Box(20kg) 1 LC-3 07275974 249.99 SGD
Shipped after 2018-01-26
- Impact value: 114J Raimuchitaniya system 2 Z3211 E4303 (old Z3211 D4303) 250 Bo-taniro: Orange 1Box(20kg) 1 LC-3 07275947 269.99 SGD
Shipped after 2018-01-25
Shielded metal arc welding rod impact resistance value: 114J Lime titanium type 2.6 Z3211 E4303 (former Z3211 D4303) 350 Rod tip color: Orange 1Box(20kg) 1 LC-3 07275956 299.99 SGD
Shipped after 2018-01-29
Covered electrode Shock value: 114J Lime titanium 3.2 Z3211 E4303 (formerly Z3211 D4303) 350 Rod tip color: Orange 1Box(20kg) 1 LC-3 07275965 269.99 SGD
In stock
ADD TO CART

Related Products