Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Carton Sealing Tape

Purpose
For light packaging, to reduce cost as sealing tape.
Tensile Strength (N/10mm)
20.0 or more
Adhesive Power (N/10mm)
2.0 or more
Elongation (%)
100 or more
Adhesive
Acrylic pressure sensitive adhesive
Tape Thickness (mm)
0.03
Tape Length (m)
100
Base Material
Conductive carbon input Teflon (PTFE)
Tape Width (mm)
48
Color
Transparency
Specification
Not write letters, pasting in layers OK
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 - 07226353 4.99 SGD
In stock
ADD TO CART

Related Products