Buy more than* S$200* and get FREE SHIPPING

Easy-Stick Adhesive Tape

4.83 (6)
Rewind Strength (N/10mm)
0.52
Tuck (ball No.)
16
Base Material Thickness (mm)
0.04
Tape Thickness (mm)
0.067
Extensibility (%)
100 or more
Tape Length (m)
50
Base Material
OPP
Tape Width (mm)
50
...see all
Product Options
ADD TO CART
Accessories Adhesive Force (N/25mm) Tensile Strength (N/25mm) Adhesive Type Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Adhesive Force (N/25mm) Tensile Strength (N/25mm) Adhesive Type Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- more than 4.9 more than 105 Acrylic type Tape only Transparent Tape only 1Roll 1 HS-45050 07226362 6.08 SGD
In stock
Cutter 4.9 or more 105 or more Acrylic With tape + cutter Transparent, blue (cutters) With tape + cutter 1Roll 1 HS-45050-1 07226371 11.84 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
When the paint job
5
From Japan
On 2016-05-27 09:16:54
Other impressions is no use feeling was good
This review is about item#07226362.
Cardboard shipping etc. of in-house
4
From Japan
On 2016-02-12 18:00:05
Not to apply to become a nuisance to others because there is little tingling sound when peeled off. Also easy to understand the location peel off when you use next time.
This review is about item#07226362.
Paste of the envelope for office work
5
From Japan
On 2014-07-25 19:46:19
Since the pull out lightly, you can work comfortably. In addition, Biribiri sound is absolutely no, you can work quietly. I say if a little more price is cheaper. . .
This review is about item#07226362.
Packing work
5
From Japan
On 2014-05-26 16:09:56
It is nice and quiet! ! I am happy and a little more price is cheap.
This review is about item#07226362.
Bonding of the bulletin, such as the sealing of the envelope
5
From Japan
On 2011-12-03 14:42:43
Quiet when the stick because it does not ripped. There are other in the direction of a comment, but since comfortably pulled out, there it mom also that too much drawer, but .... Adhesive force is sufficient.
This review is about item#07226362.
When the commodity packing
5
From Japan
On 2011-02-01 14:11:27
Compared to the normal OPP tape, you do not have almost ripped a sense of when you issue the tape. Since the slip and pasted without putting the force, is good very reputation in women packing charge. However, you may be too smooth for that would come out the tape, the tape would come out to more than occasionally necessary.
This review is about item#07226362.

Related Products