Buy more than* S$200* and get FREE SHIPPING

Repair Cup Set Holder

4.67 (3)
Material
Polypropylene
...see all
Product Options
ADD TO CART
Dimension (phi x Height H) (mm) Compatible Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (phi x Height H) (mm) Compatible Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
95x100 (Contents machine) 114B 114 Repair Cup Set Holder 1PC 1 114H 06784723 3.44 SGD
In stock
- (Contents machine) 116B - 1PC 1 116H 08235342 3.64 SGD
In stock
- (Package Qty. machine) 118B - 1PC 1 118H 08235351 4.24 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When painting
4
From Japan
On 2016-06-27 17:55:30
It is solid. no problem.
This review is about item#08235342.
Painting of vehicle
5
From Japan
On 2014-12-01 13:34:32
It fits perfectly with the repair cup. The fender and repair of door is perfect. We also use the bumper painting. It is economical.
This review is about item#06784723.
To small or partial repair
5
From Japan
On 2014-04-02 22:06:50
And when you paint a small, convenient to use in small amounts, such as repair paint. Because in the cup is a little one 10 yen, I do not mind be disposable. It is placed in a container full stable. Put the coating thin, it is also used to soak the brush using temporarily. Also mix the two-part paint with the possession Kunyakunyasezu, there is also durability. I think that it is well holder that were considered.
This review is about item#06784723.

Related Products