Buy more than* S$200* and get FREE SHIPPING

Mixing Bar

5.00 (1)
Overall Length (mm)
225
Material
Polypropylene
Specification
Mixing bar for replacement cap set
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(20PC) 1 541 06784732 14.03 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stirring of the paint
5
From Japan
On 2015-03-04 23:18:37
Very stirring easy special thing when you use the ones that came with the set was purchased felt it different. I think that it is very meaningful thing because you have quite a single.
This review is about item#06784732.

Related Products