Buy more than* S$200* and get FREE SHIPPING

Dust Bag

5.00 (1)
Dimensions (Horizontal x Vetical) (mm)
600x1000
Capacity (L)
65
Material
Polypropylene
Type
Separate collection bag (separate collection lettered)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Weight (g) Thickness (mm) Color (Body) Character Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Weight (g) Thickness (mm) Color (Body) Character Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
177-9443 - - White Plaster boat (red) 1Pack(10Sheet) 1 105S-RE 03326206 -
Discontinued
[x]
177-9486 - - White Other (black) 1Pack(10Sheet) 1 105S-K 03326242 -
Discontinued
[x]
177-9451 750 0.5 Yellow Wood waste (blue) 1Pack(10Sheet) 1 105S-BL 03326215 -
Discontinued
[x]
177-9460 - - Yellow Metal (green) 1Pack(10Sheet) 1 105S-GR 03326224 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Chips other than iron mainly
5
From Japan
On 2014-02-15 15:44:39
The entrance is wide. It is easy to put in. I am glad that such a bag!
This review is about item#03326224.

Related Products