Buy more than* S$200* and get FREE SHIPPING

Resin Dolly

5.00 (1)
Wheel (phi mm)
65 (nylon)
Castle Diameter (phi mm)
65
Pallet Dimension (mm)
500x370
Floor Level (mm)
104
Equal Load (kg)
100
Material (Caster)
Nylon
Caster
Two-wheel two-wheel fixable
Load Capacity (kg)
100
Frontage (mm)
500
Depth (mm)
370
Height (mm)
104
Wheel Diameter (phi mm)
65
Color
Blue
Weight (kg)
2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SC-400NKB 06300384 62.68 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Product transport
5
From Japan
On 2017-04-17 19:13:10
The table was slippery, the movement of the rollers was too good and turned over. Use caution to use!
This review is about item#6300384.

Related Products