Buy more than* S$200* and get FREE SHIPPING

Leather Cutter

4.80 (5)
Catch-Phrase
Skins from which sharpness does not fall since blades are replaceable
2015 Trusco Published Pages
3 1839
2014 TRUSCO Published Page
2-2510
Compatible Blades and Cutters
Another our blade (XB56), Replacement blade (XB56)
Blade Width (mm)
43, 43
TRUSCO Part Number
360-7381, 360-7381
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 56B 06748436 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Cut the indoor model aircraft balsa
4
From Japan
On 2017-12-19 18:52:49
It will be used to connect three pieces and cut out the plate material from Barza square material. It seems possible to use it satisfactorily.
This review is about item#6748436.
Remove color
5
From Japan
On 2017-06-13 08:15:53
It is used for coloring engraved letters. Because the blade is thick and does not bend, the paint firmly scrapes off.
This review is about item#06748436.
Maintenance of machine
5
From Japan
On 2016-12-05 20:12:32
This sharpness is indispensable for the removal of the sticking old packing
This review is about item#6748436.
Cutting of dough
5
From Japan
On 2014-05-16 18:57:13
It is good to have the power to cut the dough.
This review is about item#06748436.
cleaning
5
From Japan
On 2014-04-20 21:29:00
It is also used for cleaning and sometimes Keren etc., the blade is strong and it is nice. It is a coating industry, but now it is an indispensable tool in the waist bag.

Related Products