Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Reflective Vest

3.50 (4)
Clothes Length (cm)
52
Waist (cm)
Up to about 100 cm
Weight (g)
About 135
Size
One Size Fits All
...see all>
Product Options
ADD TO CART
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow Mesh/nylon Prism/vinyl chloride 1PC 1 BS-1250-Y 07095636 22.99 SGD
In stock
White Mesh/nylon Prism/vinyl chloride 1PC 1 BS-1250-W 07095645 22.99 SGD
In stock
orange Mesh/nylon Prism / tarpaulin 1PC 1 BS-1250-O 07095654 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
When working on the road
1
From Japan
On 2017-01-11 04:30:00
After about half a year the reflective part cracks and peels off. Purchase failure.
When driving a forklift
4
From Japan
On 2016-08-17 08:17:07
Breathable / wearing feeling is good, but I think that it is good if it can be washed completely with a washing machine.
This review is about item#07095654.
I am using it in towing car work.
5
From Japan
On 2013-11-17 13:13:08
Working in the roadway was mostly so I felt very dangerous in the evening work from the evening. I will purchase this time own safety & warning to other cars I am very useful in safety.
This review is about item#07095636.
At the construction site
4
From Japan
On 2010-07-24 13:27:26
Satisfied with what I imagined. I was first to use it. A better price is a little cheaper.
This review is about item#07095654.

Related Products