Buy more than* S$200* and get FREE SHIPPING

Air Coil Hose

3.00 (1)
Outer Diameter (phi mm)
7.6
Maximum Working Pressure (MPa)
1.5
Thickness (mm)
0.8
Operating Temperature Range (deg C)
-20 to 70
Color
Orange
...see all>
Product Options
ADD TO CART
Minimum Dimension (mm) Weight (g) Material (Body) Overall Length (mm) 2014 TRUSCO Published Page Coil Length (m) TRUSCO Part Number Use Range (m) Material (metal) Dimensions (Inner Diameter phimmx Length mm) Fluid Normal Opreration Pressure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Dimension (mm) Weight (g) Material (Body) Overall Length (mm) 2014 TRUSCO Published Page Coil Length (m) TRUSCO Part Number Use Range (m) Material (metal) Dimensions (Inner Diameter phimmx Length mm) Fluid Normal Opreration Pressure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
165 182 Nylon tube, nylon 12 305 1-1346 1.65 106-5769 4 BC (brass) 6x5 - 1.47 (15kgf / cm to <sup> 2 </ sup>) 1PC 1 C-500 02126153 53.99 SGD
Shipped after 2018-04-23
250 224 Nylon tube, nylon 12 390 1-1346 2.50 106-5777 6 BC (brass) 6x7.5 - 1.47 (15kgf / cm to <sup> 2 </ sup>) 1PC 1 C-750 02126162 66.99 SGD
Shipped after 2018-04-23
330 266 Nylon tube, nylon 12 470 - 3.3 106-5785 8 BC (brass) 6x10 Compressed air (Up to 15kgf/cm <sup> 2 </ sup>) 1.47 1PC 1 C-1000 02126126 87.99 SGD
Shipped after 2018-04-23
500 350 Nylontube,nylon12 640 1-1346 5 106-5793 12 BC(brass) 6x15 Compressedair 1.47(15kgf/cmto<sup>2</sup>) 1PC 1 C-1500 02126135 109.99 SGD
Shipped after 2018-04-23
125 158 Nylontube,nylon12 265 1-1346 1.25 106-5751 3 BC(brass) 6x3.75 Compressedair 1.47(15kgf/cmto<sup>2</sup>) 1PC 1 C-375 02126144 44.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2009-02-06 02:53:12
I used a medium-pressure compressor, so I wanted a coil hose for 1.5 kg. To tell the truth, it seems that low-pressure coil hose can be used enough, but if there should be something by any chance, there were only choices in the cholor position. I would like to have a coil hose that is more cheap and medium pressure compatible with PB.
This review is about item#02126153.

Related Products