Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

DC Choke Cases

4.50 (2)
Dimensions (Width W x Depth D x Height H) (mm)
90x17x106
Color
White
Material
(Including recycled materials) polypropylene resin
Accessories
Antibacterial with a towel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DC-CK-W 06610974 3.17 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used during the lecture
5
From Japan
On 2017-02-14 01:14:39
Used to carry around a choke of taste write their favorite. Because the size is also a reasonable size, it is convenient to carry.
This review is about item#06610974.
Use in construction site work
4
From Japan
On 2014-12-16 13:23:15
I think that lightly good, easy-to-use size.
This review is about item#06610974.

Related Products