Buy more than* S$200* and get FREE SHIPPING

Mounting Rail, With One Piece for Belt Load Clamping Machines

5.00 (2)
Mounting Hole Diameter (phi mm)
7 Pitch 50
Dimensions (Width x Length) (cm)
13.2x30
Mounting Bolt
M6
Material
High tension network board
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 JPH-03 05622285 44.72 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Additional mounting of rails
5
From Japan
On 2014-09-17 08:31:33
Install it as an additional rail at the rear part of the luggage compartment of a large car. This is also long so cut it in half and install it by welding work. If I did not notice this, I had to purchase 1 piece, 5 meters. It will be useful and convenient.
This review is about item#05622285.
Prevent baggage collapse
5
From Japan
On 2014-06-15 14:05:26
Compact and easy to use
This review is about item#05622285.

Related Products