Buy more than* S$200* and get FREE SHIPPING

Micro Prism Reflective Tape

3.40 (5)
Purpose
For vehicles
Workability
Computer cut OK
Base Material
PET
Tape Width (mm)
50
Type
Roll type
...see all>
Product Options
ADD TO CART
Reflector Elements Water Resistance Structure Tape Length (m) Color Thickness (mm) Specification Workability Effective Reflection Area (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Reflector Elements Water Resistance Structure Tape Length (m) Color Thickness (mm) Specification Workability Effective Reflection Area (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ultra-fine micro-prism High-pressure car wash machine OK Single layer 50 Yellow (Excluding release paper) about 0.2 With case Quadratic surface OK (I except for the mold line) 99 1Roll 1 JV104EPlus 07135983 859.99 SGD
Shipped after 2018-06-01
Ultra-fine micro-prism High-pressure car wash machine OK Single layer 50 White (Excluding release paper) about 0.2 With case Quadratic surface OK (I except for the mold line) 99 1Roll 1 JV104EPlus 07135974 859.99 SGD
Shipped after 2018-06-01
Ultra-fine micro-prism High-pressure car wash machine OK Single layer 50 Red (Excluding release paper) about 0.2 With case Quadratic surface OK (I except for the mold line) 99 1Roll 1 JV104EPlus 07135965 849.99 SGD
Shipped after 2018-06-01
Super detailed micro prism HIGH PRESSURE CAR WASHING MACHINE OK Monolayer 5 Red About 0.2 (without peeling paper) With blister Secondary curved surface OK 99 (excluding metallic mold line) 1Roll 1 JV104E 07135931 119.99 SGD
In stock
Super detailed micro prism HIGH PRESSURE CAR WASHING MACHINE OK Monolayer 5 White About 0.2 (without peeling paper) With blister Secondary curved surface OK 99 (excluding metallic mold line) 1Roll 1 JV104E 07135947 119.99 SGD
In stock
Super detailed micro prism HIGH PRESSURE CAR WASHING MACHINE OK Monolayer 5 Yellow About 0.2 (without peeling paper) With blister Secondary curved surface OK 99 (excluding metallic mold line) 1Roll 1 JV104E 07135956 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Used in risk avoidance curing at construction site
5
From Japan
On 2017-02-27 08:22:08
It was used in combination with other curing products instead of single use. Creativity and ingenuity are necessary for public works. There is a necessary part for adhesion degree.
This review is about item#07135931.
Protection curing for on-road equipment
5
From Japan
On 2017-01-30 11:58:14
Paste it for nighttime reflection against protection curing. It is expensive, but there is value.
This review is about item#7135931.
I used it on the side of the truck.
5
From Japan
On 2014-07-07 15:16:15
I think that it is enough specifications considering the price.
This review is about item#07135956.
I will stick it behind the truck and motorbike
1
From Japan
On 2012-12-19 11:03:43
For the price, the reflection is better than the other manufacturer's, (3M) PX 9470 series are better.
This review is about item#07135956.
For trucks, bikes
1
From Japan
On 2012-12-19 09:29:13
After installation, it is disappointing, the price is not good, reflection is imaichi "other manufacturer, 3 .. . Think that the PX 9470 series of Mr. Mr. is better also in terms of quality,

Related Products