Buy more than* S$200* and get FREE SHIPPING

Replacement Blade for Mat Paper Cutter

5.00 (1)
Blade Thickness (mm)
0.3, 0.3
Material
SKS-7, SKS-7
Compatible Body
Mat cutter 45 degrees simple mat cutter 45 degrees, Matt cutter 45 degree Easy mat cutter 45 degree
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5Sheet) 1 XB45 06787514 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a tool for our tool
5
From Japan
On 2016-07-15 01:59:28
Since it has fully accomplished the function of the produced tool, it is not particularly necessary
This review is about item#06787514.

Related Products