Buy more than* S$200* and get FREE SHIPPING

Pocket Brixmeter

Sample Amount
0.3ml
Operating Temperature (deg C)
10 to 40
Measuring Time (seconds)
About3
Battery Life
About 11000 times (when using alkaline batteries)
Resolution Capability
Brix 0.1%
Dimensions (Width W x Depth D x Height H) (mm)
55x31x109
Measurement Pricision
Brix+/-0.2%
Power
AAA alkaline batteries 2
Standard
529 IP65 JIS-C0920 5 Kyubo jet type IEC standard
Weight (g)
100
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page AS ONE Part Number TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page AS ONE Part Number TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1050 1-4732-02 282-7735 1PC 1 PAL-2 06722493 379.90 SGD
Shipped after 2017-03-27
- - - 1PC 1 PAL-J 10054247 429.90 SGD
Shipped after 2017-03-27
- 1-4732-01 282-7727 1PC 1 PAL-1 06722484 299.90 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products