Buy more than* S$200* and get FREE SHIPPING

Compass Cutter

4.50 (2)
2015 Trusco Published Pages
2 0707
2014 TRUSCO Published Page
2-0680
Correspond Diameter (mm)
30-160
Compatible Replacement Blade
BC-501P,BC-400P, BC-501P, BC-400P
Size (mm)
157x210x63, 157x210x63
Blade Thickness (mm)
1.0, 1.0
Weight (g)
210, 210
TRUSCO Part Number
406-2248, 406-2248
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C-2500P 06787121 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I bought it because I wanted to cut a 1 mm thick or 1.2 mm thick plastic board into a clean circle.
4
From Japan
On 2015-03-26 18:17:58
Previously, the circular cutter (simple thing like a compass) used to cut the paper, I bought it because the plastic plate is unlikely to be cut. It is massive and can be cut well. However, since Bali comes out towards the top, I think that it will be better if Bali does not go out a little more. I was lost as being transparent, but perhaps the transparent one was better. Finding a center is a little troublesome. But I am satisfied because it was cut cleanly.
This review is about item#06787121.
Cutting of cardboard
5
From Japan
On 2014-07-18 20:40:05
I could not cut it if it was a tool that I used so far, but cardboard can also be cut well if this is the case
This review is about item#06787121.

Related Products