Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wood Moisture Meter

Measurement Pricision (%)
+/-0.5
Measuring Target
General wood
Measuring Range (%)
2-150 (but by different tree species)
Display
Digital (LCD, 0.5% minimum display digit)
Measurement Method
High frequency capacitive (20MHz)
Power
Battery 9V (006P alkaline)
Weight (kg)
0.3
Dimension (mm)
56Wx130Dx110H
TGK Product Number
257-68-08-02
Accessories
Soft Case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HM-520 05709076 1,689.99 SGD
In stock
ADD TO CART

Related Products