Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Time Recorder

Correspond Ink Tanks / Cartridges
R-2
Warranty Period
Three years
Printing Type
Dot impact
Text Color
Red / black
Dimensions (Width W x Depth D x Height H) (mm)
196x133x225
Display Type
LCD digital display
Color
Nachurarugure & Snow White
Weight (kg)
2
Compatible
Time card / 600T series
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NTR-2500 06419025 -
Discontinued
[x]
ADD TO CART

Related Products