Buy more than* S$200* and get FREE SHIPPING

High Wrap Offsett Whetstone

4.67 (6)
Caution
When using, please correctly attach the high wrap padding. High wrap is for dry systems only. Please do not use any water or water-soluble grinding oils. When not in use, please store in a dry location.
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
8500
...see all>
Product Options
ADD TO CART
Maximum Peripheral Velocity (m/min) Thickness Hole Diameter (phi mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Peripheral Velocity (m/min) Thickness Hole Diameter (phi mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8500 - - 46 1Box(20Sheet) 1 100x10x15 89967087 139.99 SGD
Shipped after 2018-04-27
2700 10 15 36 1Sheet 1 - 35800904 8.99 SGD
Shipped after 2018-04-23
8500 - - 36 1Box(20Sheet) 1 100x10x15 89967071 139.99 SGD
Shipped after 2018-04-27
2700 10 15 500 1Box(20Sheet) 1 100x10x15 06588242 219.99 SGD
Shipped after 2018-04-23
2700 10 15 46 1Sheet 1 - 35800913 8.99 SGD
Shipped after 2018-04-23
2700 10 15 60 1Box(20Sheet) 1 100 x 10 x 15 06588197 149.99 SGD
Shipped after 2018-04-23
2700 10 15 80 1Box(20Sheet) 1 100x10x15 06588206 149.99 SGD
Shipped after 2018-04-23
2700 10 15 120 1Box(20Sheet) 1 100x10x15 06588215 149.99 SGD
Shipped after 2018-04-23
2700 10 15 220 1Box(20Sheet) 1 100 x 10 x 15 06588224 149.99 SGD
Shipped after 2018-04-23
2700 10 15 320 1Box(20Sheet) 1 100 x 10 x 15 06588233 149.99 SGD
Shipped after 2018-04-23
2700 10 15 1000 1Box(20Sheet) 1 100x10x15 06588251 219.99 SGD
Shipped after 2018-04-23
2700 10 15 60 1Sheet 1 - 35800922 12.99 SGD
Shipped after 2018-04-23
2700 10 15 80 1Sheet 1 - 35800931 8.99 SGD
Shipped after 2018-04-23
2700 10 15 120 1Sheet 1 - 35800947 8.99 SGD
Shipped after 2018-04-23
2700 10 15 220 1Sheet 1 - 35800956 8.99 SGD
Shipped after 2018-04-23
2700 10 15 320 1Sheet 1 - 35800965 8.99 SGD
Shipped after 2018-04-23
2700 10 15 500 1Sheet 1 - 35800974 10.99 SGD
Shipped after 2018-04-23
2700 10 15 1000 1Sheet 1 - 35800983 10.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
For scratch removal of stainless steel plate spot welded part
4
From Japan
On 2017-06-23 07:28:19
The use of the tip part is much, the wear is quick and the life is short.
This review is about item#35800956.
It is not used for misunderstanding for stone
4
From Japan
On 2017-01-14 15:50:28
Misunderstood as mistakes for high rap, M60 stone, when I noticed it was forgiven by my teacher because the return allowable period passed. I would like you to specify this product for steel plate.
This review is about item#6588197.
Brush the edges of the glass
5
From Japan
On 2016-02-09 08:19:53
It was a satisfactory item that I used for the final polishing after cutting or scraping the edges of the glass.
This review is about item#35800956.
Non-ferrous metal polishing operation
5
From Japan
On 2015-09-24 15:10:46
It is used for polishing work of cast products. It is handy better to scrape better than the appearance. Even after scraping, the eyes are finer and better than the count! There is a feeling of sucking on the thing which is being worked more than anything, you can work with stability. You can scrap aluminum etc and there is nothing, you do not need wax or dresser.
This review is about item#35800913.
Jewelry polishing
5
From Japan
On 2013-05-05 18:46:09
It is difficult to set correctly in the grinder. Is there a problem with the shape of the putt?
This review is about item#35800965.
Stone polishing of hardness 7 or more
5
From Japan
On 2013-05-03 01:22:34
I could use it for polishing. The stone's turn comes at number 120. The top of this product has only diamond polishing.
This review is about item#06588251.

Related Products