Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Filter Cartridges

Purpose
Removal of residual chlorine. Removal of organic matter and chrominance component.
2015 Trusco Published Pages
1 1590
2014 TRUSCO Published Page
3-2897
Cartridge
Carbon (residual chlorine removal)
Filtration Pricision (microm)
10
Allowable Temperature (degreeC)
60 or less
Outer Diameter (phi mm)
68
Inner Diameter (phi mm)
28
Weight (g)
260
Length (mm)
248
Material
Polypropylene (PP)
TRUSCO Part Number
137-2815
Compatible
(Housing) 1BL, K over 1A
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CA10M 02147896 67.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products