Buy more than* S$200* and get FREE SHIPPING

Filter Housing

Outer Diameter (mm)
130
Material (O-Rings)
NBR
Maximum Working Pressure (MPa)
0.49
Overall Height (mm)
315
Weight (kg)
1.3
...see all>
Product Options
ADD TO CART
Allowable Temperature (degreeC) Port Size (inch) Overall Width (mm) Material TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Material (head) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Temperature (degreeC) Port Size (inch) Overall Width (mm) Material TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Material (head) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 189 - 451-5412 - - - 1pc 1 K-1A-S 02148291 269.99 SGD
Shipped after 2018-04-23
52 following Rc3/4 130 Cylinder: Acrylic resin 137-2572 1 1590 3-2897 Reinforced polypropylene 1PC 1 K-1A 02148282 199.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products