Buy more than* S$200* and get FREE SHIPPING

Filter Cartridges

Purpose
Removal of turbidity and iron rust, etc.
Cartridge
Wind (removal of turbidity)
Allowable Temperature (degreeC)
90 or less
Outer Diameter (phi mm)
63
Inner Diameter (phi mm)
29
Weight (g)
200
Length (mm)
250
Material
Polypropylene (PP)
Compatible
(Housing) 1BL, K-1A
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Filtration Pricision (microm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Filtration Pricision (microm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3-2897 10 137-2840 1PC 1 W-10M 02148307 40.81 SGD
Shipped after 2017-07-24
3-2897 5 137-2831 1PC 1 W-5M 02148325 40.50 SGD
Shipped after 2017-07-24
- 1 137-2823 1PC 1 W-1M 02148316 40.50 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products