Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Tube Designation Opening Range (mm) Wrench Size (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tube Designation Opening Range (mm) Wrench Size (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 - 40A 21 - 51 350 222-1560 1PC 1 CWALAD35 07289457 98.99 SGD
In stock
25 - 50A 33 - 70 450 222-1578 1PC 1 CWALAD45 07289466 159.99 SGD
In stock
8 - 25A 13 - 35 250 222-1543 1PC 1 CWALAD25 07289432 76.99 SGD
In stock
10 - 32A 16 - 44 300 222-1551 1PC 1 CWALAD30 07289441 91.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
During piping work
5
From Japan
On 2017-11-09 16:59:45
The new Piren often gets bitten and less scratches on the pipe. After all MCC is the best.
This review is about item#7289457.
Plumbing work
5
From Japan
On 2014-11-20 17:23:44
250 I wanted to have big since I had it from the front and it's easy to walk around piping and walls
This review is about item#07289441.
Gas piping · Water supply piping · Hot water supply piping etc.
5
From Japan
On 2014-04-27 19:28:07
Because the part of the handle is also made of aluminum, this product is light as a whole Pyren lightly less fatigue of hands and arms is good. Lightweight made of aluminum, I'm a little worried about the strength ...
This review is about item#07289457.

Related Products