Buy more than* S$200* and get FREE SHIPPING

Screw Air Hose

Air Working Pressure (MPa)
0.8
Tube Thickness (mm)
1.5
Tube Inner Diameter (mm)
5
Burst Pressure (MPa)
3.5
Tube Outside Diameter (phi mm)
8
Dimensions B (mm)
525
Dimensions D (mm)
120
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Maximum Extension (mm) Dimensions C (mm) Operating Range (mm) Port Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Maximum Extension (mm) Dimensions C (mm) Operating Range (mm) Port Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1385 505 108-2337 2-1631 10700 740 8000 41643 1PC 1 KS-10 02128411 53.99 SGD
In stock
835 186 108-2302 - 3700 190 2000 1/4 1PC 1 KS-3 02128427 32.99 SGD
In stock
995 270 108-2311 - 5700 350 4000 1/4 1PC 1 KS-5 02128436 38.99 SGD
In stock
1165 354 108-2329 - 7700 520 6000 1/4 1PC 1 KS-7 02128445 46.99 SGD
In stock
ADD TO CART

Related Products