Buy more than* S$200* and get FREE SHIPPING

Aluminum Tig Welding Rod

5.00 (1)
Purpose
For Al-Mg alloys
AWS Standards
A5.10 R5356
JIS Standard
Z 3232 A 5356-BY
Length (mm)
1000
...see all>
Product Options
ADD TO CART
Application Current Range (A) Rod Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Application Current Range (A) Rod Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 180-250 (welding) 4 1Box(5kg) 1 A5356-BY 07247353 179.99 SGD
Shipped after 2018-01-22
- 40-100 (Welding) 1.6 1Box(5kg) 1 A5356-BY 07247326 179.99 SGD
Shipped after 2018-01-22
- 50-130 (Welding) 2 1Box(5kg) 1 A5356-BY 09503733 159.99 SGD
Shipped after 2018-01-22
For Al-Mg alloys 70-150 (Welding) 2.4 1Box(5kg) 1 A5356-BY 07247335 169.99 SGD
Shipped after 2018-01-22
- 130-200 (Welding) 3.2 1Box(5kg) 1 A5356-BY 07247344 149.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of automobile supplies such as engines
5
From Japan
On 2015-10-06 21:16:28
I thought that it is good to use feeling that the biting firmly dissolves well.
This review is about item#07247326.

Related Products