Buy more than* S$200* and get FREE SHIPPING

Duct cutter, for air conditioner

4.00 (1)
Recommended Compatible Tool
INABA slim duct MD-751 and MD-851 LD-70 and LD-90 SD-66 / SD-77 / SD-100 can be cut. *Does NOT SUPPORT MD85 and MD-75N. Panasonic Electric works, refresh duct DAS060 - 080 - 010 INOAC duct DD-60 - 75 - 100
Dimensions D (mm)
107
Dimension t (mm)
19
Dimension H (mm)
110
Dimensions L (mm)
312
Weight (g)
670
TRUSCO Part Number
337-7229
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DC-100M 10078941 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of air conditioning duct
4
From Japan
On 2011-01-28 18:22:36
To cut at right angles, you need a point, but it is wonderful that it is earlier and not garbage than saw cut.
This review is about item#10078941.

Related Products