Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Eco-Fork, Thin-Light-Wide Monkey Wrench

Purpose
For thin nut turning, such as BNC/TNC connector, thin double nut, volume nut and wheel valbe nut., For thin nut turning, such as BNC/TNC connector, thin double nut, volume nut and wheel valbe nut.
Dimensions T2 (mm)
2.5
Dimensions T1 (mm)
10
Dimension t (mm)
7.5
Dimensions A (mm)
49
Dimensions L (mm)
117
Weight (g)
95
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Opening Range (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Opening Range (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0296 7 to 26 Green 275-8822 1PC 1 HY-26STG 06762016 34.99 SGD
In stock
- 7 - 26 Red 275-8814 1PC 1 HY-26STR 06762007 34.99 SGD
In stock
- 7 - 26 Violet 275-8831 1PC 1 HY-26STV 06762025 34.99 SGD
In stock
ADD TO CART

Related Products