Buy more than* S$200* and get FREE SHIPPING

ECOMMU YAMATO Glue Tube

4.67 (3)
Green Purchasing Law
Fit
Weight (g)
100
Material
Main components: starch, container: Play PE, cap: PE
Specification
Product that complies with "Law on Promoting Green Purchasing"
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(100g) 1 E-T-100 00641864 1.56 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Gluing
4
From Japan
On 2017-06-16 21:37:05
I am using it for gluing. I use it by painting large ones with a brush, so it is useful because it has a lot of volume.
This review is about item#641864.
Attach shipping label
5
From Japan
On 2014-09-11 16:38:23
After all the ease of use of this paste is NO.1
This review is about item#00641864.
Paperwork
5
From Japan
On 2012-09-12 21:04:06
It is the best item to paste poor hygroscopic paper which can not be used stick glue by handling process by all means. It is cheap, the quality is stable and it is a wonderful item.
This review is about item#00641864.

Related Products